Shop DIABLO
See all product information
Create Account
Sanding Sheets, PK6
- Mfr # DCS045040S06G
- Zoro # G324175887
product price:Â
$
2.65
/pk of 6, $0.44/ea
Sold in multiples of 10Â pks for
$26.50
Key Features
Overall Length
5 1/2 in
Grade
Ultra Coarse
Backing Material
Paper
Overall Width
4 1/2 in
Resistance Properties
Clog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS045040S06G
- Zoro #
- G324175887
- UPC #
- 008925094142
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 1/2 in
- Overall Width
- 4 1/2 in
- Length
- 5 1/2 in
Details
- Item
- Sandpaper Sheet
- Grit
- 40
- Grade
- Ultra Coarse
- Backing Material
- Paper
- Resistance Properties
- Clog
- Attachment Type
- Clip
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Backing Weight
- C
- Coating Coverage
- Semi-Open
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Semi-Open, Grit 40, Series Not Applicable, Overall Length 5 1/2 in, Overall Width 4 1/2 in, Resistance Properties Clog, Attachment Type Clip, Grade Ultra Coarse, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.