Shop DIABLO
See all product information
Create Account
Sanding Sheets, PK6
- Mfr # DCS045060S06G
- Zoro # G124176374
product price:Â
$
2.85
/pk of 6, $0.48/ea
Sold in multiples of 10Â pks for
$28.50
Key Features
Primary Material Application
Paint, Plastic, Steel, Wood
Abrasive Material
Ceramic
Coating Coverage
Semi-Open
Overall Length
5 1/2 in
Overall Width
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS045060S06G
- Zoro #
- G124176374
- UPC #
- 008925094135
- Country of Origin
- United States
- Item
- Sandpaper Sheet
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Abrasive Material
- Ceramic
- Coating Coverage
- Semi-Open
- Backing Weight
- C
- Grade
- Coarse
- Attachment Type
- Clip
- Grit
- 60
- Backing Material
- Paper
- Resistance Properties
- Clog
- Abrasive Type
- Coated
Dimensions
- Overall Length
- 5 1/2 in
- Overall Width
- 4 1/2 in
- Length
- 5 1/2 in
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Semi-Open, Grit 60, Series Not Applicable, Overall Length 5 1/2 in, Overall Width 4 1/2 in, Resistance Properties Clog, Attachment Type Clip, Grade Coarse, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.