This item is Discontinued.

Diablo Sanding Sponge, 5 in L, 3 in W, 100 Grit, Fine, Aluminum Oxide Abrasive Black/Yellow, 4PK DFBLANGFIN04G

Sanding Sponge, 5 in L, 3 in W, 100 Grit, Fine, Aluminum Oxide Abrasive Black/Yellow, 4PK (Discontinued)

  • Mfr # DFBLANGFIN04G
  • Zoro # G716251540
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFBLANGFIN04G
Zoro #
G716251540
UPC #
8925156338
Country of Origin
United States

Description

SPONGE SNDG CNRCNTCT FN 100GRT Diablo premium corner contact sanding sponges include break through innovations for great sanding performance, extended sanding life and increased hand sanding productivity. Featuring a premium aluminum oxide blend, these dual edge sanding sponges remove material faster and offer up to 3X longer sanding life versus standard hand sanding sheets. The sanding sponge's angled edge creates precise edge and bevel profiles in tight corners and the longer length allow for sanding medium surface areas. The full contact design provides maximum sanding potential by delivering consistent scratch patterns and ultra smooth finishes. The great grain bonding system, ENDURA-BOND, provides Diablo sanding blocks with longer life and extreme durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.