Shop DIABLO
See all product information
Create Account
Sanding Sponges & Pads
- Mfr # DFB323DUOH01G
- Zoro # G224176236
product price:Â
$
23.89
/ea
Sold in multiples of 5 for
$119.45
Key Features
Grit
120, 220, 80
Device Material
Ceramic
Abrasive Mounting Type
Hook-and-Loop
Includes
(2) 120 Grit for Medium/Surface Prep Sheets, (2) 80 Grit for Coarse/Removal Sheets, 220 Grit for Ultra Fine/Finish Sheets
Resistance Properties
Clog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFB323DUOH01G
- Zoro #
- G224176236
- UPC #
- 008925156819
- Country of Origin
- Switzerland
- Item
- Hand Sanding Block
- Grit
- 120, 220, 80
- Device Material
- Ceramic
- Abrasive Mounting Type
- Hook-and-Loop
- Includes
- (2) 120 Grit for Medium/Surface Prep Sheets, (2) 80 Grit for Coarse/Removal Sheets, 220 Grit for Ultra Fine/Finish Sheets
- Resistance Properties
- Clog
- Grade
- Multi-Grade
Dimensions
- Overall Width
- 3 11/16 in
- Overall Length
- 9 in
- Length
- 9 in
Description
Hand Sanding Block, Abrasive Mounting Type Hook-and-Loop, Device Material Ceramic, Overall Length 9 in, Overall Width 3 11/16 in, Grade Multi-Grade, Grit 120, 220, 80, Includes (2) 120 Grit for Medium/Surface Prep Sheets, (2) 80 Grit for Coarse/Removal Sheets, 220 Grit for Ultra Fine/Finish Sheets, Resistance Properties Clog
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.