Shop DIABLO
See all product information
Create Account
Sanding Sponges & Pads
- Mfr # DFBCOMBUFN01G
- Zoro # G324176082
product price:Â
$
2.39
/ea
Sold in multiples of 12 for
$28.68
Key Features
Abrasive Material
Aluminum Oxide
Fits Chest Size
Dual-Edge Design for Concave Profiles, Edges and Profiles, Endura-Bond Provides Superior Grit-to-Backing Bond for Extreme Durability, Full Contact Design Delivers Consistent Scratch Patterns and Ultra Smooth Finishes, Upto 3X Longer Sanding Life Versus Standard Hand Sanding Sheets
Overall Width
2 1/2 in
Abrasive Type
Coated
Overall Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFBCOMBUFN01G
- Zoro #
- G324176082
- UPC #
- 008925156314
- Country of Origin
- United Kingdom
- Item
- Sanding Sponge
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grade
- Ultra Fine
- Number of Abrasive Sides
- 4
- Primary Material Application
- Composite, Steel, Plastic, Wood
- Grit
- 180
- Resistance Properties
- Clog, Not Applicable, Tear
- Features
- Dual-Edge Design for Concave Profiles, Edges and Profiles, Endura-Bond Provides Superior Grit-to-Backing Bond for Extreme Durability, Full Contact Design Delivers Consistent Scratch Patterns and Ultra Smooth Finishes, Upto 3X Longer Sanding Life Versus Standard Hand Sanding Sheets
Dimensions
- Fits Chest Size
- Dual-Edge Design for Concave Profiles, Edges and Profiles, Endura-Bond Provides Superior Grit-to-Backing Bond for Extreme Durability, Full Contact Design Delivers Consistent Scratch Patterns and Ultra Smooth Finishes, Upto 3X Longer Sanding Life Versus Standard Hand Sanding Sheets
- Overall Width
- 2 1/2 in
- Overall Thickness
- 1 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Ultra Fine, Grit 180, Number of Abrasive Sides 4, Series Not Applicable, Overall Length 4 in, Overall Thickness 1 in, Overall Width 2 1/2 in, Abrasive Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.