Shop DIABLO
See all product information
Create Account
Sanding Sponges & Pads, PK2
- Mfr # DFPFLEXFIN02G
- Zoro # G224176465
product price:Â
$
2.45
/pk of 2, $1.23/ea
Sold in multiples of 10Â pks for
$24.50
Key Features
Primary Material Application
Composite, Steel, Plastic, Wood
Grade
Fine
Overall Length
7 in
Abrasive Type
Coated
Number of Abrasive Sides
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFPFLEXFIN02G
- Zoro #
- G224176465
- UPC #
- 008925156437
- Country of Origin
- United Kingdom
- Item
- Sanding Sponge
- Grit
- 100
- Primary Material Application
- Composite, Steel, Plastic, Wood
- Grade
- Fine
- Abrasive Type
- Coated
- Number of Abrasive Sides
- 2
- Abrasive Material
- Aluminum Oxide
- Series
- Ultraflex
- Resistance Properties
- Clog, Not Applicable, Tear
- Features
Dimensions
- Overall Length
- 7 in
- Overall Width
- 4 13/16 in
- Fits Chest Size
- Overall Thickness
- 1/2 in
- Length
- 7 in
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit 100, Number of Abrasive Sides 2, Series Ultraflex, Overall Length 7 in, Overall Thickness 1/2 in, Overall Width 4 13/16 in, Abrasive Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.