SandNet 11-1/4 in. L X 4-3/16 in. W 80 Grit Ceramic Blend Sanding Sheet 5 pk
- Mfr # DNS431080H05G
- Zoro # G606435678
Key Features
Specifications
Details
- MFR #
- DNS431080H05G
- Zoro #
- G606435678
- UPC #
- 8925156482
- Country of Origin
- China
- Grit
- 80
- Grade
- Coarse
- Attachment Type
- Hook & Lock
- Abrasive Material
- Ceramic Blend
Dimensions
- Width
- 11-1/4 in
- Length
- 4-3/16 in
Description
Diablo's SandNet drywall sheets with reusable sanding technology are the most advanced sanding sheets on the market with up to 10x longer life versus standard sanding sheets. SandNet sheet features a clog-reducing nylon net design coated in a premium ceramic blend grit for fast material removal while reducing material build-up. These innovative sheets are the premier solution when seeking ultra-smooth finishes when sanding drywall, mud and plaster from medium to large surface areas. The SandNet design is easy to clean and reuse multiple times by simply shaking, vacuuming or rinsing the sheet to remove any pitch build-up.
- • Coarse grit for removal and stripping of paint without damaging the underlying surface
- • Clog-reducing net design for less dust build-up
- • Extra-long sanding life
- • Ideal for hand sanding and pole sanders
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.