This item is Discontinued.

Diablo Saw Blade, 5-3/8 in Dia, 1/2 in, 5/8 in, 10 mm Arbor, 18-Teeth, Applicable Materials: Wood Red D053818WMX

Saw Blade, 5-3/8 in Dia, 1/2 in, 5/8 in, 10 mm Arbor, 18-Teeth, Applicable Materials: Wood Red (Discontinued)

  • Mfr # D053818WMX
  • Zoro # G716264311
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D053818WMX
Zoro #
G716264311
UPC #
8925143598
Country of Origin
United States

Description

BLADE SAW FRAMING 18T 5-3/8IN Specifications: Includes: 3 Bushes Diablo's fast framing saw blades produce accurate, smooth cuts on framing materials without bogging down your cordless saw's battery. This 20 mm arbor saw blade includes three additional bushings that allow your blade to also fit on 1/2 in, 5/8 in or 10 mm arbor saws. These blades feature Diablo made TiCo Hi-density carbide engineered exclusively to maximize life, performance and durability in wood cutting applications. The thin kerf body minimizes material removal and requires less cutting power, delivering fast, clean rips and cuts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.