Shop DIABLO
See all product information
Create Account
Screwdriving Set 24 pc
- Mfr # DSC-S24
- Zoro # G206431629
product price:
$
23.65
/ea
Key Features
Impact Rated
Yes
Includes
Assorted Phillips, Torx, Square, and Slotted Screwdriver Bits, Bit Holder
Number of Pieces
24
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSC-S24
- Zoro #
- G206431629
- UPC #
- 8925157694
- Country of Origin
- China
Details
- Impact Rated
- Yes
- Item
- Screwdriving Bit Set
- Includes
- Assorted Phillips, Torx, Square, and Slotted Screwdriver Bits, Bit Holder
- Number of Pieces
- 24
- Material
- Steel
Description
Diablo's hi-performance screw driving set delivers extreme durability and longer life in the installation and removal of fasteners. The magnetic nut setters and drive bit holder are designed with a high-strength, permanent magnet for a secure, anti-wobble grip when fastening screws and nuts. This set is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers.
- • Laser engraved for easy identification
- • Rust protection coating for superior wear and corrosion resistance
- • Torque resistant design for less stress on the bit's tip and the bit holder
- • Rust protection coating for superior wear and corrosion resistance
- • Optimized tip design reduces wear, minimizes breakage and prevents slippage
- • Optimized heat treatment process strengthens the bit for impact resistance and stability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.