This item is Discontinued.

Diablo SDS-Plus Concrete Anchor Drive Sleeve DMAPL2960

SDS-Plus Concrete Anchor Drive Sleeve (Discontinued)

  • Mfr # DMAPL2960
  • Zoro # G3379296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMAPL2960
Zoro #
G3379296
UPC #
8925151012
Country of Origin
Germany

Dimensions

Overall Length
5-3/4 in
Drilling Length
5-3/4 in

Details

Shank Type - Machining
SDS Plus
Number of Cutter Heads
2

Description

Diablo’s SDS-Plus concrete anchor drive sleeves provides and efficient solution for drilling quick holes and anchor fastening systems. The magnetic sleeve delivers the stability and rigidity necessary for precise setting of screws and anchors. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.