Square No 2 X 2 in. L Driver Bit Black Oxide 5 pk
- Mfr # DSQ22P5
- Zoro # G106432085
product price:
$
8.99
/ea
Key Features
Shank Style
Hex
Overall Bit Length
2 in
Shank Size
1/4 in
Drive Size
SQ2
Drive Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSQ22P5
- Zoro #
- G106432085
- UPC #
- 8925158134
- Country of Origin
- China
Dimensions
- Overall Bit Length
- 2 in
- Shank Size
- 1/4 in
- Drive Size
- SQ2
Details
- Shank Style
- Hex
- Drive Type
- Square
Description
Diablo's driver bit range delivers maximum performance, extreme durability and up to 50x longer life when installing and removing fasteners. An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage. Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws. This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers.
- • This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers
- • Torque Resistant Design absorbs torque for less stress at the tip when tightening and removing nuts and screws
- • Laser engraved bit type and size for easy identification
- • Rust protection coating for superior wear and corrosion resistance
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.