Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Hex Head Driver 60mmL
- Mfr # 446012
- Zoro # G323580231
original price:Â $12.31 , new price: $11.08 , 9 percent off
new price:Â
$
11.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446012
- Zoro #
- G323580231
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 12mm Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 446012 Impact Hex Bit Socket This 12mm hex impact bit socket is built for 1/2in drive setups where consistent fit and durability matter. With a 60mm (2.36in) overall length, it provides practical reach while keeping control and stability at the fastener. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and long service life. The black oxide coating and heat-treated build help it handle demanding professional use while supporting corrosion resistance and reliable performance. Key Benefits 12mm hex impact bit socket delivers a precise fit for solid torque transfer. 1/2in drive size matches common impact tools and professional socket systems. 60mm (2.36in) length balances access and control in tight work areas. Chromium Molybdenum Alloy Steel improves strength, durability, and corrosion resistance. Heat treated for strength to withstand rigorous professional technician demands. Black oxide coated for dependable performance under heavy-duty impact conditions. Permanently stamped size marking supports quick identification and better tool organization. SKU: 446012. It's a straightforward choice for technicians who need dependable sizing, long-wearing materials, and easy identification in a busy tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.