
Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 0.045 in Thick, Ceramic
Mfr # DBDS50045101F
Zoro # G303674523
product price:Â $4.75
/ea
Sold in multiples of 3 for $14.25
Key Features
Wheel Type
Type 1
Overall Thickness
0.045 in
Abrasive Material
Ceramic
Application
Cut-Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBDS50045101F
Zoro #
G303674523
UPC #
008925148180
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Abrasive Material
Ceramic
Application
Cut-Off
Description
Steel Demon 5 In. Type 1 Metal Cut-Off D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.