Shop DIABLO
See all product information
Create Account
StickFast 5 in. Ceramic Blend Adhesive Sanding Disc 180 Grit Fine 5 pk
- Mfr # DCD050180P05G
- Zoro # G906438003
product price:
$
8.69
/ea
Key Features
Disc Diameter
5 in
Abrasive Material
Ceramic
Grade
Fine
Backing Material
StickFast - (Pressure Sensitive Adhesive)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCD050180P05G
- Zoro #
- G906438003
- UPC #
- 8925093831
- Country of Origin
- China
Dimensions
- Disc Diameter
- 5 in
Details
- Abrasive Material
- Ceramic
- Grit
- 180
- Grade
- Fine
- Backing Material
- StickFast - (Pressure Sensitive Adhesive)
Description
Diablo's premium 5 in. 180-Grit random orbital sanding (ROS) discs with StickFast backing include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium ceramic blend, these discs remove material faster than other sanding discs and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura-Bond, provides Diablo's sanding discs with longer life and extreme durability.
- • Ideal for removing minor imperfections and initial sanding between paint/stain coats
- • StickFast backing, an industrial-grade Pressure Sensitive Adhesive (PSA) backing for a strong and secure bond
- • Clog-Shield, a proprietary blend of grinding agents that reduce pitch build-up and clogging
- • For orbital and DA sanders in wood, metal, and plastics
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.