StickFast 5 in. Ceramic Blend Adhesive Sanding Disc 40 Grit Ultra Coarse 5 pk
- Mfr # DCD050040P05G
- Zoro # G106437998
Key Features
Specifications
Product Information
- MFR #
- DCD050040P05G
- Zoro #
- G106437998
- UPC #
- 8925093800
- Country of Origin
- China
Dimensions
- Disc Diameter
- 5 in
Details
- Abrasive Material
- Ceramic
- Grit
- 40
- Grade
- Ultra Coarse
- Backing Material
- StickFast -
Description
Diablo's premium 5 in. 40-Grit universal random orbital sanding (ROS) discs with Stickfast backing include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium ceramic blend, these discs remove material faster than other sanding discs and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura-Bond, provides Diablo's sanding discs with longer life and extreme durability.
- • Premium ceramic grain blend is a superior quality formulation designed for fast material removal and long sanding life
- • StickFast backing, an industrial-grade pressure sensitive adhesive (PSA) backing for a strong and secure bond
- • Clog-Shield, a proprietary blend of grinding agents that reduce pitch build-up and clogging
- • For orbital and DA sanders in wood, metal and plastics
- • Ideal for fast leveling, shaping, extra heavy removal and stripping
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.