StickFast 5 in. Ceramic Blend Adhesive Sanding Disc 80 Grit Coarse 5 pk
- Mfr # DCD050080P05G
- Zoro # G006437982
product price:
$
8.69
/ea
Key Features
Disc Diameter
5 in
Abrasive Material
Ceramic
Grade
Coarse
Backing Material
StickFast -
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCD050080P05G
- Zoro #
- G006437982
- UPC #
- 8925093817
- Country of Origin
- China
Dimensions
- Disc Diameter
- 5 in
Details
- Abrasive Material
- Ceramic
- Grit
- 80
- Grade
- Coarse
- Backing Material
- StickFast -
Description
Diablo's premium 5 in. 80-Grit random orbital sanding (ROS) discs with StickFast backing include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium ceramic blend, these discs remove material faster than other sanding discs and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura-Bond, provides Diablo's sanding discs with longer life and extreme durability.
- • StickFast backing, an industrial-grade pressure sensitive adhesive (PSA) backing for a strong and secure bond
- • Clog-Shield, a proprietary blend of grinding agents that reduce pitch build-up and clogging
- • For orbital and DA sanders in wood, metal and plastics
- • Ideal for leveling and heavy stock or paint removal
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.