
6 in L x 8 TPI Reciprocating Saw Blade, 3 PK
Mfr # DS0608CFA3
Zoro # G7330516
product price:Â $39.39
/pk 3, $13.13/eaKey Features
Teeth per Inch
8
Length
6 in
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS0608CFA3
Zoro #
G7330516
UPC #
008925156628
Country of Origin
Switzerland
Dimensions
Length
6 in
Overall Length
6 in
Overall Width
1 in
Cut Width
0.05 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
Thick Metal
Cutting Edge Style
Rigid for Straight Cuts
For Workpiece Material
Thick Metal
Description
Reciprocating Saw Blade, Teeth per Inch 8, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.