Shop DIABLO
See all product information
Create Account
Type 29 Flap Disc
- Mfr # DCX045060B01F
- Zoro # G824176124
product price:Â
$
12.95
/ea
Sold in multiples of 5 for
$64.75
Key Features
Density Rating
Standard
Maximum Operating Speed
13,280 RPM
Overall Diameter
4 1/2 in
Backing Plate Material
Cloth
Connector Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCX045060B01F
- Zoro #
- G824176124
- UPC #
- 008925138235
- Country of Origin
- Türkiye
- Item
- Flap Disc
- Density Rating
- Standard
- Maximum Operating Speed
- 13,280 RPM
- Backing Plate Material
- Cloth
- Grit
- 60
- Grade
- Coarse
- Abrasive Material
- Zirconia Alumina
- Primary Material Application
- Cast Iron, Steel
- Flap Disc Type
- Type 29
- Connector Type
- Threaded Hole
- Coating Coverage
- Semi-Open
- Series
- SteelDemon
- Abrasive Type
- Coated
- Application
- Grinding & Polishing Metal
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 5/8"-11
- Arbor Size
- 5/8 in-11
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Cloth, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series SteelDemon, Coating Coverage Semi-Open, Grit 60, Maximum Operating Speed 13,280 RPM, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.