Shop DIABLO
See all product information
Create Account
Type 29 Flap Disc
- Mfr # DCX045080B01F
- Zoro # G324176280
product price:Â
$
12.95
/ea
Sold in multiples of 5 for
$64.75
Key Features
Abrasive Material
Zirconia Alumina
Series
SteelDemon
Density Rating
Standard
Abrasive Type
Coated
Maximum Operating Speed
13,280 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCX045080B01F
- Zoro #
- G324176280
- UPC #
- 008925138242
- Country of Origin
- Türkiye
- Item
- Flap Disc
- Abrasive Material
- Zirconia Alumina
- Series
- SteelDemon
- Density Rating
- Standard
- Abrasive Type
- Coated
- Maximum Operating Speed
- 13,280 RPM
- Primary Material Application
- Cast Iron, Steel
- Coating Coverage
- Semi-Open
- Flap Disc Type
- Type 29
- Grade
- Medium
- Connector Type
- Threaded Hole
- Grit
- 80
- Backing Plate Material
- Cloth
- Application
- Grinding & Polishing Metal
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
- Arbor Size
- 5/8 in-11
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Cloth, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series SteelDemon, Coating Coverage Semi-Open, Grit 80, Maximum Operating Speed 13,280 RPM, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.