This item is Discontinued.

Dial 1L Foam Hand Soap Cartridge, 4 PK 81033

1L Foam Hand Soap Cartridge, 4 PK (Discontinued)

  • Mfr # 81033
  • Zoro # G5039237
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81033
Zoro #
G5039237
UPC #
023400810338
Country of Origin
United States

Dimensions

Size
1L

Details

Formula
Non Drying
Fragrance
Cool Plum
Item
Hand Soap
Hygiene Form
Foam
Hygiene Properties
Antibacterial
Packaging Type
Cartridge
Requires Dispenser
Yes
Hygiene Series
Dial
Uses Dispenser
Mfr. No. DIA 06055 or DIA 06056
Color
Purple
Form
Foam
Refill Type
Bulk
Manufacturer Dispenser Part Number
Mfr. No. DIA 06055 or DIA 06056

Description

Hand Soap, Color Purple, Form Foam, Fragrance Plum, Hygiene Properties Antibacterial, Manufacturer Dispenser Part Number Mfr. No. DIA 06055 or DIA 06056, Requires Dispenser Yes, Individually Wrapped Not Applicable, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.