Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dial 7.5 oz. Liquid Hand Soap 81075

7.5 oz. Liquid Hand Soap (Discontinued)

  • Mfr # 81075
  • Zoro # G4143955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81075
Zoro #
G4143955
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7.5 oz

Details

Formula
Antimicrobial, Hypoallergenic, Triclosan
Item
Hand Soap
Hygiene Form
Liquid
Hygiene Properties
Antimicrobial
Requires Dispenser
No
Standards
NSF

Description

Hand Soap, Hygiene Properties Antimicrobial, Formula Antimicrobial, Hypoallergenic, Triclosan, Requires Dispenser No, Standards NSF, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.