
Antibacterial Foaming Hand Wash, Coconut Water Scent, 10 oz, 8PK
Mfr # 17000 34715
Zoro # G012932969
product price: $52.55
/pk 8, $6.57/eaKey Features
Form
Foam
Container Type
Bottle
Dispenser Color
Light Blue
Soap/Lotion Type
Moisturizing/Antibacterial Foam
For Use On
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17000 34715
Zoro #
G012932969
UPC #
-
Country of Origin
United States
Dimensions
Size
10 oz
Details
Item
Hand Soap
Form
Foam
Container Type
Bottle
Fragrance
Coconut Water
Dispenser Color
Light Blue
Soap/Lotion Type
Moisturizing/Antibacterial Foam
For Use On
Hand
Standards
Cruelty Free International
Packaging Type
Bottle
Application
Hand
Color
Light Blue
Description
DialĀ® Antibacterial DefenseTM foaming hand wash formula contains aloe vera and kills more than 99.99% of bacteria* while being gentle on skin, leaving it feeling soft, smooth, & healthy. The #1 Doctor recommended antibacterial hand soap brand is dermatologist tested, pH balanced & approved as cruelty free under the Leaping Bunny program. Available in 100% recycled plastic bottle, excluding pump/cap. *Encountered in away-from-home settings
- Kills more than 99.99% of bacteria encountered in away-from-home settings.
- #1 Doctor Recommended antibacterial hand soap brand.
- Rich, luxurious, creamy foaming formula.
- This gentle pH balanced formula with aloe vera is dermatologist tested and cruelty free approved under the Leaping Bunny program.
- FREE FROM: -Sodium lauryl sulfate/Sodium laureth sulfate -Parabens -Phthalates -Silicones
- 100% Recycled Plastic Bottle (excludes pump)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.