Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dial Antibacterial Liquid Hand Soap, Spring Water, 11 oz 00017000209524

Antibacterial Liquid Hand Soap, Spring Water, 11 oz (Discontinued)

  • Mfr # 00017000209524
  • Zoro # G716042803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00017000209524
Zoro #
G716042803
UPC #
17000209531
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Soap/Lotion Type
Antibacterial Liquid
Fragrance
Spring Water
Color
Blue

Description

Antibacterial liquid hand soap, kills 99.9% of bacteria encountered in household settings. Moisturizing formula cleans hands while also being gentle on the skin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.