Zoro Homepage

Laundry Booster, 4 lbs Box, Powder, 6 PK

  • Mfr # DIA 00201

  • Zoro # G6102772


product price: $61.15
/pk 6, $10.19/ea

Key Features

Cleaner Form
Powder
Cleaner Container Type
Box
Cleaner Container Size
4 lbs
High Efficiency Compatibility
Clothing; Fabric; Hard, Non-Porous Surfaces; Laundry
Size
4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA 00201
Zoro #
G6102772
UPC #
10023400002013
Country of Origin
United States

Dimensions

Cleaner Container Size
4 lbs
Size
4 lbs

Details

Item
Laundry Booster
Cleaner Form
Powder
Cleaner Container Type
Box
High Efficiency Compatibility
Clothing; Fabric; Hard, Non-Porous Surfaces; Laundry
Application
Laundry Detergent
For Use On
Clothing; Fabric; Hard, Non-Porous Surfaces; Laundry
Form
Powder
Net Weight
26.29 lbs
Packaging Type
Box

Description

20 Mule Team® Borax is an amazing, all-natural mineral found in all corners of the globe, and is used to help with cleaning, laundry, garden work, DIY crafting, and more! It's impossible to count all the ways affordable 20 Mule Team® Borax can improve all the rooms in your facility. Use Borax to pre-soak your laundry to help get rid of tough stains or as a bathroom cleaner. For over 100 years, 20 Mule Team® Borax has been a staple in millions of homes and facilities. Whether it's giving your laundry that extra kick or cleaning and freshening your facility, 20 Mule Team® Borax is the essential multi-purpose solution for every facility.


  • Add 20 Mule Team® All Natural Borax Laundry Detergent Booster to laundry to help remove tough stains, deodorize and freshen
  • Use 20 Mule Team® All Natural Multi-Purpose Household Cleaner to wipe on counters and appliances to remove grease and grime and make dishes sparkling clean
  • This 20 Mule Team® all-purpose cleaner removes soap scum, hard water deposits, and dirt
  • 20 Mule Team® Borax is an amazing, all-natural mineral found in all corners of the globe
  • Eye irritant. May be harmful if swallowed. Caution: Contains Sodium Tetraborate. Avoid contact with eyes. Do not take internally.
  • First Aid: In Eyes: Rinse with water for 15 minutes. If irritation persists, contact a physician. Ingestion: Rinse mouth, give a large full glass of milk or water. Do not induce vomiting. Call a physician immediately. KEEP OUT OF REACH OF CHILDREN.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.