Shop DIAL
See all product information
Create Account
Liquid Hand Soap, 7.5 oz, Honeysuckle, PK12
- Mfr # 06028
- Zoro # G716340398
product price:Â
$
29.88
/pk of 12, $2.49/ea
Key Features
Form
Liquid
Fragrance
Honeysuckle
Hygiene Properties
Hypoallergenic
Requires Dispenser
No
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06028
- Zoro #
- G716340398
- UPC #
- -
- Country of Origin
- United States
- Form
- Liquid
- Fragrance
- Honeysuckle
- Hygiene Properties
- Hypoallergenic
- Requires Dispenser
- No
- Color
- White
- Item
- Hand Soap
- Wire Color
- White
Description
Hand Soap, Color White, Form Liquid, Fragrance Honeysuckle, Hygiene Properties Hypoallergenic, Requires Dispenser No, Individually Wrapped Not Applicable, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.