Zoro Homepage

Dial Mfg 1945898 Poly Cover Side - 34W x 34D x 36H In.

  • Mfr # 1945898

  • Zoro # G104077400


product price: $64.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1945898
Zoro #
G104077400
UPC #
26529874502
Country of Origin
China

Description

Features
  • Durable fabric (300d x 300d - 100% polyester).
  • Material does not shrink.
  • Double stitched seams.
  • Water-resistant - Polyurethane coating prevents water from escaping.
  • Breathable - Allows water vapor to escape, inhibiting moisture buildup inside coolers.
  • Strong draw-rope and heavy-duty brass grommets.
  • All components are uv protected.
  • Dimension - 34w x 34d x 36h in.
  • Item weight - 1.82 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.