Shop DIAL PROFESSIONAL
See all product information
Antibacterial and Sensitive Fragrance-Free Liquid Hand Soap, Unscented, 11 oz, 12PK
Mfr # 1700035476
Zoro # G023334066
product price:Â $76.35
/pk 12, $6.36/eaKey Features
Application
Hand
Size
11 oz
Standards
Green Seal Certified; Leaping Bunny Program
Green Certification or Other Recognition
Green Seal Certified
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1700035476
Zoro #
G023334066
UPC #
17000354743
Country of Origin
United States
Dimensions
Size
11 oz
Container Size
11 oz
Details
Application
Hand
Standards
Green Seal Certified; Leaping Bunny Program
Green Certification or Other Recognition
Green Seal Certified
Color
Clear
Container Type
Pump Bottle
Item
Hand Soap
Form
Liquid
Fragrance
Unscented
Soap/Lotion Type
Liquid
Description
Dial Professional Antibacterial & Sensitive Fragrance-Free Liquid Hand Soap is hypoallergenic and formulated with aloe. This mild formula kills more than 99.9% of bacteria encountered in away-from-home settings while being gentle on skin; leaving it feeling soft, smooth, and healthy. The #1 Doctor Recommended Antibacterial Hand Soap Brand is dermatologist-tested and approved as cruelty-free under the Leaping Bunny Program.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.