Shop DIAL PROFESSIONAL
See all product information
Create Account
Antibacterial and Sensitive Fragrance-Free Liquid Hand Soap, Unscented, 11 oz Pump Bottle
Mfr # 1700035476
Zoro # G023333113
product price:Â $5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Fragrance
Unscented
Container Type
Pump Bottle
Standards
Leaping Bunny Program
Size
11 oz
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1700035476
- Zoro #
- G023333113
- UPC #
- 17000354743
- Country of Origin
- United States
Dimensions
- Size
- 11 oz
- Container Size
- 11 oz
Details
- Fragrance
- Unscented
- Container Type
- Pump Bottle
- Standards
- Leaping Bunny Program
- Item
- Hand Soap
- Color
- Clear
- Form
- Liquid
- Application
- Hand
- Soap/Lotion Type
- Liquid
Description
Dial Professional Antibacterial & Sensitive Fragrance-Free Liquid Hand Soap is hypoallergenic and formulated with aloe. This mild formula kills more than 99.9% of bacteria encountered in away-from-home settings while being gentle on skin; leaving it feeling soft, smooth, and healthy. The #1 Doctor Recommended Antibacterial Hand Soap Brand is dermatologist-tested and approved as cruelty-free under the Leaping Bunny Program.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.