Shop DIAL PROFESSIONAL
See all product information
Create Account
Basics Hypoallergenic Foaming Hand Wash, Aquatic, 10 oz Pump Bottle
Mfr # DIA35432EA
Zoro # G223332930
product price:Â $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Size
10 oz
Standards
Green Seal Certified; Leaping Bunny Program
Form
Foam
Application
Hand
Green Certification or Other Recognition
Green Seal Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIA35432EA
- Zoro #
- G223332930
- UPC #
- 17000354309
- Country of Origin
- United States
Dimensions
- Size
- 10 oz
- Container Size
- 10 oz
Details
- Standards
- Green Seal Certified; Leaping Bunny Program
- Form
- Foam
- Application
- Hand
- Item
- Hand Wash
- Green Certification or Other Recognition
- Green Seal Certified
- Fragrance
- Aquatic
- Color
- Light Green
- Container Type
- Pump Bottle
- Soap/Lotion Type
- Foam
Description
Dial Professional Basics Foaming Hand Wash with aloe is mild and gentle on skin. Its rich forming lather rinses clean and provides a pleasing handwashing experience. This dermatologist-tested and hypoallergenic formula is excellent for frequent hand washing. Approved as cruelty-free under the Leaping Bunny Program. Perfect for any commercial setting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.