This item is Discontinued.

Dial Professional Antibacterial Defense Gold Hand Soap + Aloe, Original, 11 oz Pump Bottle, 12PK 1700035470

Antibacterial Defense Gold Hand Soap + Aloe, Original, 11 oz Pump Bottle, 12PK (Discontinued)

  • Mfr # 1700035470
  • Zoro # G216042693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1700035470
Zoro #
G216042693
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Hand Soap
Form
Liquid
Fragrance
Original
For Use With
DialĀ® 88047, 84014, 80790
Soap/Lotion Type
Liquid
Container Type
Pump Bottle
Standards
Cruelty Free Leaping Bunny Approved
Color
Gold

Description

Dial Professional Antibacterial Defense Gold Liquid Hand Soap with Aloe kills more than 99.9% of bacteria encountered in away from home settings, while being gentle on skin. #1 doctor recommended antibacterial hand soap brand. Dermatologist tested and Ph balanced to be gentle on skin. Free from SLS/SLES, parabens, phthalates and silicones.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.