Shop DIAL PROFESSIONAL
See all product information
Create Account
Original Antibacterial Defense Foaming Hand Wash, Original Scent, 10 oz Pump Bottle
Mfr # DIA35446EA
Zoro # G723334106
product price:Â $7.15
/eaKey Features
Size
10 oz
Application
Hand
Standards
Leaping Bunny Program
Color
Light Orange
Form
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIA35446EA
- Zoro #
- G723334106
- UPC #
- 17000354446
- Country of Origin
- United States
Dimensions
- Size
- 10 oz
- Container Size
- 10 oz
Details
- Item
- Hand Wash
- Application
- Hand
- Standards
- Leaping Bunny Program
- Color
- Light Orange
- Form
- Foam
- Container Type
- Pump Bottle
- Fragrance
- Original
- Soap/Lotion Type
- Foam
Description
Dial Professional Original Antibacterial Defense Foaming Hand Wash is hypoallergenic and formulated with aloe. This mild formula kills more than 99.99% of bacteria encountered in away-from-home settings while being gentle on skin; leaving it feeling soft, smooth, and healthy. The #1 Doctor Recommended Antibacterial Hand Soap Brand is dermatologist-tested and approved as cruelty-free under the Leaping Bunny Program.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.