This item is Discontinued.

Dial Professional Hand Care Anywhere Dispenser, 15 oz, 3.88 x 3.25 x 7.88, Pearl 00017000985855

Hand Care Anywhere Dispenser, 15 oz, 3.88 x 3.25 x 7.88, Pearl (Discontinued)

  • Mfr # 00017000985855
  • Zoro # G4597221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00017000985855
Zoro #
G4597221
UPC #
17000985855
Country of Origin
United States

Dimensions

Height
7.88"
Width
3.88"
Depth
3.25"

Details

Material
Plastic
Color
Pearl
Type
For Liquids
For Use With
Dial® Anywhere Refills DPR98549, DPR99804
Capacity
15 oz
Standards
ADA Compliant
Mounting
Wall

Description

Dial® Professional Hand Care Anywhere Dispenser, 15 oz, 3.88 x 3.25 x 7.88, Pearl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.