Shop DIAL PROFESSIONAL

Soap Dispenser, 1000mL Refill Size, PK3

  • Mfr # 16626
  • Zoro # G4582914

product price:Ā 
$
35.89
/pk of 3, $11.96/ea

Key Features

Color
Slate
Material
Plastic
Mount Type
Wall
For Use With
DialĀ® FITĀ® Touch Free Soap Refills 16674, 16722, 32106; DialĀ® FITĀ® Touch Free Sanitizer Refills 19029, 16694
Refill Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16626
Zoro #
G4582914
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1 L
Depth
5.4 in
Height
11.2 in
Width
4 in
Overall Height
17 3/8 in
Overall Depth
7 1/4 in
Overall Width
12 3/8 in

Details

Item
Soap Dispenser
Color
Slate
Material
Plastic
Mount Type
Wall
For Use With
DialĀ® FITĀ® Touch Free Soap Refills 16674, 16722, 32106; DialĀ® FITĀ® Touch Free Sanitizer Refills 19029, 16694
Type
For Foam
Weight
8.2 lbs
Compatible with Manufacturer Model Number
16674, 16722, 32106, 19029, 16694
Shell Material
Plastic
Finish
Matte
Product Type
Soap Dispenser
Ligature Resistant
No
Includes
Batteries
Power Source
Battery
Series
Dial Professional
Batteries Included
Yes
Operation Mode
Automatic
Wire Color
Gray

Description

Compact, strong, and attractive, DialĀ® FITĀ® dispensers complement the aesthetics of any washroom. Available in Touch-Free or Manual and Ivory or Slate colors. Getting FIT means you don't have to choose between a high capacity dispenser or a compact footprint. Get the #1 Doctor Recommended Antibacterial Hand Soap Brand in a dispenser that is compact, strong, and attractive. The perfect FIT for your facility.


  • Features the smallest footprint and cubic area in its class with subtle curves that complement the aesthetics of any washroom.
  • Enjoy thick, rich foam from our state-of-the-art pump.
  • High-efficiency engine provides an industry leading 90,000+ precise activations.
  • Clear side panel strip for fill-level visibility without opening.
  • 4D Duracell Alkaline batteries included.
  • 1, 2 or 3 shots per activation, Smart-Sensor Technology discontinues activation if hand is removed.
  • Clean TipTM Technology cleans the pump tip after each use to minimize drip risk.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.