Zoro Homepage
This item is Discontinued.
Dial Pulp 14" Square Platter Natrual PFAS Free 49114F025N

Pulp 14" Square Platter Natrual PFAS Free (Discontinued)

  • Mfr # 49114F025N
  • Zoro # G311230933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49114F025N
Zoro #
G311230933
UPC #
-
Country of Origin
China

Description

The Pulp 14 Inch Square Platter Natural is part of Sabert’s Green Collection featuring molded fiber pulp compostable bases with recyclable plastic lids. This environmentally friendly platter is natural in color and measures 14 inches square. Sold as a pack of 25, it is refrigerator and freezer safe, microwave and heat lamp safe, and ovenable up to 400 degrees Fahrenheit for 30 minutes. Ideal for catering, serving, and food presentation, this platter combines sustainability with durability while supporting compostable waste management.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.