Zoro Homepage

Panel Indicator Light, Metal, Green

  • Mfr # 5561604324F

  • Zoro # G716091368


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Series
556
Lamp Color
Green
Voltage Rating - Maximum
24 V DC
Includes Lamp Module
Lamp Module Included
Panel Cutout Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5561604324F
Zoro #
G716091368
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
25 mm
Overall Width
1.12 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.24 in

Details

Series
556
Lamp Color
Green
Voltage Rating - Maximum
24 V DC
Includes Lamp Module
Lamp Module Included
Current Drawn
32 mA
Lamp Type
LED
Head Style
Flush
Lens Color
Clear
Standards
IK07, NEMA 4X, RoHS, UL 1598 (E156890)
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
IP Rating
IP66
Body Material
Metal
Electrical Connection
Screw Terminal
NEMA Enclosure Rating
4X
Lamp Module Type
Resistor
Includes Lens
Lens Included
Item
Panel Indicator Light

Description

Panel Indicator Light, LED, Electrical Connection Screw Terminal, Current Drawn 32 mA, IP Rating IP66, Standards IK07, NEMA 4X, RoHS, UL 1598 (E156890)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.