Zoro Homepage

Panel Indicator Light, Metal, Red

  • Mfr # 5563504304F

  • Zoro # G416091279


product price: $49.49
/ea

Key Features

Electrical Connection
Screw Terminal
Series
556
Includes Lamp Module
Lamp Module Included
Overall Width
1.12 in
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5563504304F
Zoro #
G416091279
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1.12 in
Panel Cutout Diameter
25 mm
Overall Depth
2.24 in
Manufacturer Warranty Length
1 yr

Details

Electrical Connection
Screw Terminal
Series
556
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
4X
Current Drawn
46 mA
Includes Lens
Lens Included
Lamp Type
LED
Body Material
Metal
Lamp Color
Red
Lens Color
Clear
Head Style
Protruding
Lamp Module Type
Resistor
Standards
IK07, NEMA 4X, RoHS, UL 1598 (E156890)
Voltage Rating - Maximum
24 V DC
IP Rating
IP66
Item
Panel Indicator Light

Description

Panel Indicator Light, LED, Electrical Connection Screw Terminal, Current Drawn 46 mA, IP Rating IP66, Standards IK07, NEMA 4X, RoHS, UL 1598 (E156890)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.