Panel Indicator Light, SS, Red/Green/Blue
Mfr # 6211121304F
Zoro # G016146713
product price: $31.19
/eaKey Features
Lens Color
Clear
Overall Depth
1.18 in
Includes Lens
Lens Included
Lamp Color
Red/Green/Blue
Electrical Connection
Solder Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6211121304F
Zoro #
G016146713
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
1.18 in
Overall Width
0.98 in
Stem Thread Size
M22x1
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Details
Lens Color
Clear
Includes Lens
Lens Included
Lamp Color
Red/Green/Blue
Item
Panel Indicator Light
Electrical Connection
Solder Terminal
Standards
IK10, NEMA 4X, RoHS
Current Drawn
15 mA
Lamp Module Type
Resistor
NEMA Enclosure Rating
4X
IP Rating
IP66, IP67
Lamp Type
LED
Includes Lamp Module
Lamp Module Included
Head Style
Protruding
Voltage Rating - Maximum
3 V DC
Series
621
Body Material
Stainless Steel
Description
Panel Indicator Light, LED, Electrical Connection Solder Terminal, Current Drawn 15 mA, IP Rating IP66, IP67, Standards IK10, NEMA 4X, RoHS
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.