Panel Indicator Light, SS, Red/Green/Blue
Mfr # 6211123304F
Zoro # G116045398
product price: $28.25
/eaKey Features
Standards
IK10, NEMA 4X, RoHS
Current Drawn
15 mA
Electrical Connection
Solder Terminal
Lamp Type
LED
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6211123304F
Zoro #
G116045398
UPC #
-
Country of Origin
China
Dimensions
Overall Width
0.98 in
Overall Depth
1.18 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Stem Thread Size
M22x1
Details
Standards
IK10, NEMA 4X, RoHS
Current Drawn
15 mA
Item
Panel Indicator Light
Electrical Connection
Solder Terminal
Lamp Type
LED
Body Material
Stainless Steel
Lamp Module Type
Resistor
IP Rating
IP66, IP67
Head Style
Protruding
NEMA Enclosure Rating
4X
Voltage Rating - Maximum
12 V DC
Series
621
Includes Lamp Module
Lamp Module Included
Lamp Color
Red/Green/Blue
Lens Color
Clear
Includes Lens
Lens Included
Description
Panel Indicator Light, LED, Electrical Connection Solder Terminal, Current Drawn 15 mA, IP Rating IP66, IP67, Standards IK10, NEMA 4X, RoHS
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.