Bed Mattress, California King, Gel Foam
Mfr # DMVDUF-1170
Zoro # G413355602
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Cover Material
Stretch Knit Fabric
Includes Handles
No Handles
Overall Width
72 in
Overall Length
84 in
Nominal Size
California King
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMVDUF-1170
Zoro #
G413355602
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Length
84 in
Nominal Size
California King
Overall Height
13 in
Comfort Layer Thickness
3 in
Details
Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Includes Handles
No Handles
Coil Gauge
14 ga
Core Type
Gel Foam
Latex Content
Contains Latex
Firmness
Firm
Flammability Standards
16 CFR 1632, 16 CFR 1633
Coil Type
Pocketed Coil
Core Material
Innerspring
Comfort Layer Material
CertiPUR Gel Memory Foam
For Trundle Bed
Not Trundle Compatible
Top Type
Euro Top
Coil Count
930
Green Certification or Other Recognition
GREENGUARD(R) Certified
Description
Bed Mattress, Coil Count 930
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.