Bed Mattress, California King, Gel Foam

  • Mfr # DMVDUM-1170

  • Zoro # G713355623


product price:  $580.99
/ea
Free Shipping & Returns

Key Features

Cover Material
Stretch Knit Fabric
Latex Content
Contains Latex
Includes Handles
No Handles
Coil Type
Pocketed Coil
Overall Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMVDUM-1170
Zoro #
G713355623
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
84 in
Nominal Size
California King
Overall Height
13 in
Comfort Layer Thickness
3 in
Overall Width
72 in

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Latex Content
Contains Latex
Includes Handles
No Handles
Coil Type
Pocketed Coil
Comfort Layer Material
CertiPUR Gel Memory Foam
Firmness
Medium
Coil Count
930
For Trundle Bed
Not Trundle Compatible
Top Type
Euro Top
Coil Gauge
14 ga
Core Type
Gel Foam
Core Material
Innerspring
Flammability Standards
16 CFR 1632, 16 CFR 1633
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count 930

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.