This item is Discontinued.

Diamond Brite Interior Paint, Gloss, Gloss White, 1 gal 81000-1

Interior Paint, Gloss, Gloss White, 1 gal (Discontinued)

  • Mfr # 81000-1
  • Zoro # G404919356
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81000-1
Zoro #
G404919356
UPC #
760968800011
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior Paint
For Use On Surface Material
Doors, Trim, Cabinets
Paint Color Family
Whites
Color
Gloss White
Finish
Gloss
Paint Sub-Brand
Diamond Brite

Description

Diamond brite paint latex gloss enamel, gloss white gallon pail 1/case - 81000-1 high gloss paints have an almost reflective quality, as their shiny finish mimics the look of enamel or plastic. Though not widely used in home interiors, it is becoming more popular for a dramatic look on cabinets, trim, and furniture in very formal and very contemporary settings. Rather than choosing a high gloss paint for a whole room, use it sparingly in select locations, such as doors and trim. This finish will magnify any surface imperfections, so careful preparation and sanding is essential before painting with high gloss paints. For best results, use diamond-brite pva primer-sealer (sold separately) to properly prepare and seal the surface before painting. For clean up & disposal, use soap and water. Do not dispose of this product down a drain. Protect from freezing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.