This item is Discontinued.

Diamond Brite Interior Paint, Satin, 32 oz 72000-4

Interior Paint, Satin, 32 oz (Discontinued)

  • Mfr # 72000-4
  • Zoro # G504919287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72000-4
Zoro #
G504919287
UPC #
760968720043
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Interior Paint
For Use On Surface Material
Wood Surfaces
Finish
Satin
Paint Sub-Brand
Diamond Brite
Dry Time
6-8 hr

Description

Diamond brite paint oil satin polyurethane, 32 oz. Pail - 72000-4 polyurethane is an ultra clear/hard durable finish formulated to protect interior wood surfaces from nicks, scratches, spills and stains. This easy-to-apply polyurethane enhances the natural wood grain with a beautiful, clear finish. Interior polyurethane is primarily for interior and protected exterior wood surfaces including floors, doors, furniture and cabinets. Coverage is approximately 500 sq. Feet/gal. Depending upon surface porosity. Use on bare, stained or previously varnished or finished wood. This product has 6-8 hour drying time (not recommended to use on hot/humid days). Has superior durability, and protects against spills and stains. 6-8 hr dry time; 24 hr recoat time. Mineral spirits clean-up. Protect from freezing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.