This item is Discontinued.

Diamond Brite Interior Paint, Semi-Gloss, Purple Grape, 1 gal 51500-1

Interior Paint, Semi-Gloss, Purple Grape, 1 gal (Discontinued)

  • Mfr # 51500-1
  • Zoro # G904919207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51500-1
Zoro #
G904919207
UPC #
760968515014
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior Paint
For Use On Surface Material
Doors, Trim, Cabinets
Paint Color Family
Purples
Color
Purple Grape
Finish
Semi-Gloss
Paint Sub-Brand
Diamond Brite

Description

Diamond brite paint bright & rich latex, purple grape gallon pail 1/case - 51500-1 semi-gloss paint is most often used on doors, trim, and cabinets in kitchens and bathrooms. It is easily cleaned and lays down a nice, subtle shine, without being too glitzy. Brite & rich colors are considered to be deep tone colors, and are made from a "d" base formula. Take care with pre-paint preparation work, as poorly prepared surfaces can be a bit distracting when highlighted by a semi-gloss surface. Deep base colors do not hide as well as pastels. Depending upon the color being painted over, additional coats of paint may be required. For best results, priming the surface first can reduce the need for a second coat. Recommended primer for this paint is diamond brite 40100 interior/exterior latex pva primer sealer (sold separately). For clean up & disposal, use soap and water. Do not dispose of this product down a drain. Protect it from freezing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.