This item is Discontinued.

Diamond Brite Interior Paint, Semi-Gloss, Sky Blue, 1 gal 21300-1

Interior Paint, Semi-Gloss, Sky Blue, 1 gal (Discontinued)

  • Mfr # 21300-1
  • Zoro # G404919332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21300-1
Zoro #
G404919332
UPC #
760968213019
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior Paint
For Use On Surface Material
Wood, Drywall, Aluminum, Masonry, Brick
Paint Color Family
Blues
Color
Sky Blue
Finish
Semi-Gloss
Paint Sub-Brand
Diamond Brite

Description

Diamond brite paint interior semi-gloss, sky blue gallon pail 1/case - 21300-1 provides a tough semi-gloss finish for walls and trim. Use it on drywall, masonry and primed wood or metal. Dirt and grease resistant. Low odor. Can be brushed, rolled or sprayed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.