Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DL-530-1R-120NAE ; D3479
Zoro # G224406494
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Series
Standard
Material
Carbon Steel
Chain Number
530
Number of Strands
1
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-530-1R-120NAE ; D3479
- Zoro #
- G224406494
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Standard
- Material
- Carbon Steel
- Chain Number
- 530
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.