Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-C35-3RV-96NZA ; D4441
Zoro # G124411949
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Series
Standard
Chain Number
35 -3
Pin Contruction
Riveted
Number of Strands
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-C35-3RV-96NZA ; D4441
- Zoro #
- G124411949
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Series
- Standard
- Chain Number
- 35 -3
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Industry Chain Pitch
- 3/8 in
- Item
- Roller Chain