Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-428-2RV-74NRI ; D4941
Zoro # G324424923
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Material
Carbon Steel
Tensile Strength
8,400 lbf
Industry Chain Pitch
1/2 in
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-428-2RV-74NRI ; D4941
- Zoro #
- G324424923
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Carbon Steel
- Tensile Strength
- 8,400 lbf
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
- Number of Strands
- 2
- Chain Number
- 428-2