Shop CROSS & MORSE
See all product information
Create Account
Single Roller Chain 25Ft 3/4In
Mfr # 12B3
Zoro # G722981509
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
3
Tensile Strength
86,500 N
Chain Number
12B-3
Overall Length
25 ft
Industry Chain Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12B3
- Zoro #
- G722981509
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 25 ft
Details
- Item
- Roller Chain
- Number of Strands
- 3
- Tensile Strength
- 86,500 N
- Chain Number
- 12B-3
- Industry Chain Pitch
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.