Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-520-1R-120NZE ; D3634
Zoro # G024408742
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Series
Standard
Material
Carbon Steel
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-520-1R-120NZE ; D3634
- Zoro #
- G024408742
- UPC #
- -
- Country of Origin
- Unknown
Details
- Series
- Standard
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Chain Number
- 520
Restrictions
This item has been restricted from sale in the following states:
CA