Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60T-3R-10FT ; D0256
Zoro # G924403212
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
3
Pin Contruction
Riveted
Chain Number
60-3
Industry Chain Pitch
3/4 in
Series
Standard Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-60T-3R-10FT ; D0256
- Zoro #
- G924403212
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 3
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- 60-3
- Industry Chain Pitch
- 3/4 in
- Series
- Standard Series
- Tensile Strength
- 25,500 lbf
- Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.